- D03 Direct Operated Single Solenoid Valve
- 24 VDC
- 2 Position, Spring Offset
- Terminal Box
- 10.6 gal/min
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
compliances
- 0
| Electrical Connection | Terminal Box |
| Mechanical Options | None |
| Manual Override Option Code | None |
| Surge Suppressor/Damper Code | None |
| AC/DC | DC |
| Solenoid Code | H |
| Pressure [Max] | 5075 psi |
| Valve Type | High-Performance |
| Spool Indicator Switch Code | None |
| Function Code | 2 |
| Function | 2-Position, 4-Way, Spring Offset, End to End |
| Spool Code | 2 |
| Electrical Connector Code | None |
| Coil Type Code | F |
| Port Restrictor Plug Code | None |
| Response Type | Standard Response |
| NFPA Size | D03 |
| Coil Rating Code | H |
| Housing Code | W |
| Solenoid Energization Code | None |
| Design No. | 60 |
| Manufacturer Part No. | DG4V 3 2A M FW H7 60 |
| Operation | Solenoid Operated |
| Coil Type | Flying Leads, 1/2 NPT Thread Wiring Housing |
| Crossover | All Ports Blocked |
| Port T Pressure Rating | 3000 psi |
| Mounting | Manifold Mount |
| Solenoid Indicator Lights Code | None |
| Seal Material | Buna-N |
| Center Position | All Ports Blocked |
| Actuator Type | Solenoid |
| Spool Spring Arrangement Code | A |
| Electrical Options | None |
| Surge Suppressor/Damper | None |
| Port T Code | 7 |
| Model No. | DG4V 3 2A M FW H7 60 |
| Spool Shift Timing | N/A |
| Rated Flow [Max] | 21 gal/min |
| Indicator Lights | No |
| Cycle Rate [Max] | N/A |
| Pilot/Drain | None |
| Port Restrictor Plugs | None |
| Solenoid | Single |
| Reducer Module | N/A |
| Overrides | No Overrides |
| Rated Flow | 10.6 gal/min |
| Voltage & Frequency | 24 VDC |
| Pilot Valve Type | N/A |
| EN Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Weight | 3.7 LB |

