These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Reducer Module
N/A
NFPA Size
D03
Cycle Rate [Max]
N/A
Pilot Valve Type
N/A
Surge Suppressor/Damper Code
None
Surge Suppressor/Damper
None
Solenoid Energization Code
None
Mechanical Options
None
Electrical Options
None
Spool Spring Arrangement Code
A
Pressure Port Check Valve Pressure
N/A
Valve Type
High-Performance
Spool Shift Timing
N/A
Coil Rating Code
B
Seal Material
Buna-N
Housing Code
None
Coil Type Code
U
Electrical Connector Code
None
Electrical Connection
DIN 43650
Port Restrictor Plugs
None
Actuator Type
Solenoid
Manual Override Option Code
H
Spool Indicator Switch Code
None
Solenoid Code
B
Port T Code
6
Voltage & Frequency
110/120 VAC – 50/60 Hz
Coil Type
DIN 43650
EN Code
None
AC/DC
AC
Solenoid Indicator Lights Code
None
Function
2-Position Spring Offset, End to End
Function Code
2
Center Position
All Ports Blocked
Port Restrictor Plug Code
None
Spool Code
2
Rated Flow [Max]
21 gal/min
Pressure [Max]
5075 psi
Overrides
No Overrides
Indicator Lights
No
Operation
Solenoid Operated
Pilot/Drain
None
Solenoid
Single
Crossover
All Ports Blocked
Response Type
Standard Response
Port T Pressure Rating
3000 psi
Design No.
60
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back