- D03 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 725-4,500 psi
- Screw w/Locknut Adjustment
description
- Adjustable direct-acting pressure relief valves limit the maximum pressure in the lines controlled by the integral relief valve elements.
| Design No. | 41 |
| Manufacturer Part No. | DGMC2-3-AB-GW-BA-GW-41 |
| Adjustment Type, Dual | Screw w/Locknut |
| Pressure Limited In, Dual | Port B |
| Port Drained Into | Port B |
| External Drain, Dual | No |
| Pressure Adjustment Range (psi) | 725 to 4,500 |
| Valve Type | Dual (Cross Port) Relief Valve "A" to "B" & "B" to "A" |
| Pressure Limited In | Port A |
| Operating Pressure [Max] | 4500 psi |
| Interface | D03 |
| Adjustment Type | Screw w/ Locknut |
| Family Name | Vickers D03 SystemStak™ Valves |
| Relief Function | Dual |
| Remote Control Port | No |
| Pressure Adjustment Range, Dual (psi) | 725-4,500 |
| Model No. | DGMC2-3-AB-GW-BA-GW-41 |
| External Drain | No |
| Flow [Max] | 16 gal/min |
| Port Drained Into, Dual | Port A |
| Gage Port | None |
| Weight | 3.3 LB |

