| Check Location | Port A & Port B |
| Cracking Pressure | 14.5 psi |
| Interface | D03 |
| Valve Type | Pilot Operated Check Valve |
| Decompression Feature | Yes |
| Design No. | 41 |
| Weight | 3.607 LB |
| Check Location | Port A & Port B |
| Cracking Pressure | 14.5 psi |
| Interface | D03 |
| Valve Type | Pilot Operated Check Valve |
| Decompression Feature | Yes |
| Design No. | 41 |
| Weight | 3.607 LB |