These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Operation
Solenoid Operated
Pilot Valve Type
N/A
NFPA Size
D03
Seal Material
Buna-N
Port T Pressure Rating
3000 psi
Voltage & Frequency
110/120 VAC – 50/60 Hz
Spool Shift Timing
N/A
Spool Spring Arrangement Code
N
Rated Flow [Max]
21 gal/min
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Spool Indicator Switch Code
None
Pressure Port Check Valve Pressure
N/A
Pressure [Max]
5075 psi
Solenoid Code
B
Solenoid
Double
Design No.
60
Function
3-Position Detented
Center Position
All Ports Blocked
Electrical Connection
No Connector
Manual Override Option Code
None
Coil Type Code
F
Crossover
All Ports Blocked
Overrides
No Overrides
Port Restrictor Plug Code
None
Solenoid Energization Code
None
Port T Code
6
Pilot/Drain
None
Electrical Options
None
Electrical Connector Code
None
Spool Code
2
AC/DC
AC
Function Code
2
Mechanical Options
None
Port Restrictor Plugs
None
Surge Suppressor/Damper
None
Cycle Rate [Max]
N/A
Indicator Lights
No
Actuator Type
Solenoid
Reducer Module
N/A
Housing Code
W
Valve Type
High-Performance
Surge Suppressor/Damper Code
None
Solenoid Indicator Lights Code
None
EN Code
None
Coil Rating Code
B
Response Type
Standard Response
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back