- Aluminum Body for C-10-2 Cavity
- SAE-8 Port Size
- Type 1
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Pressure [Max] | 3000 psi |
| Cavity | C-10-2 |
| Body Type | 1 |
| Port Size | SAE-8 |
| Material | Aluminum |
| Weight | 1.0 LB |

