- Aluminum Body for C-10-4 Cavity
- SAE-6 Port Size
- Type 3
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure [Max] | 3000 psi |
| Cavity | C-10-4 |
| Material | Aluminum |
| Body Type | 3 |
| Port Size | SAE-6 |
| Weight | 1.8 LB |

