- Aluminum Body for C-10-3 Cavity
- SAE-8 Port Size
- Type 2
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- Valve body only
- cartridge, coils and seals are sold separately
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Material | Aluminum |
| Body Type | 2 |
| Cavity | C-10-3 |
| Port Size | SAE-8 |
| Pressure [Max] | 3000 psi |
| Weight | 1.65 LB |

