Skip to content Skip to navigation menu
Vickers by Danfoss876727SP

876727SP

Vickers Aluminum Cartridge Valve Body
Item #101854614
  • Aluminum Body for C-16-3S Cavity
  • SAE-12 Port Size
  • Type 9
  • 3,000 psi
Vickers by Danfoss876727SP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Body for C-16-3S Cavity
  • SAE-12 Port Size
  • Type 9
  • 3,000 psi

description

  • Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.

features

  • All-aluminum bodies are gold anodized to resist corrosion
  • Reliable, economical and compact
  • Low leakage

includes

  • Valve body only
  • cartridge, coils and seals are sold separately

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Cavity C-16-3S
Body Type 9
Material Aluminum
Pressure [Max] 3000 psi
Port Size SAE-12
Weight 4.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison