- Aluminum Body for C-20-2 Cavity
- SAE-16 Port Size
- Type 11
- 3,000 psi
description
- Vickers offers a complete range of screw-in cartridge flow control valves that are designed for maximum flexibility and minimal space requirements.
features
- All-aluminum bodies are gold anodized to resist corrosion
- Reliable, economical and compact
- Low leakage
includes
- cartridge, coils and seals are sold separately
- Valve body only
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Port Size | SAE-16 |
| Pressure [Max] | 3000 psi |
| Cavity | C-20-2 |
| Body Type | 11 |
| Material | Aluminum |
| Weight | 3.25 LB |

