For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.
features
Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
Designed for maximum efficiency in any type of application
Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Port Location
Side Port
Mounting Flange
SAE C, 4 Bolt
Displacement (in³/rev)
8
GPM @ Speed
59 gpm @ 1800 rpm
Pump Type
Variable Displacement Open Circuit
Outlet Port
1 1/4 in 4-Bolt Flange/Code 62
Shaft Length
2.12 in
Shaft Description
1 1/2 w/3/8 Key
Special Features
None
Rotation
Right Hand (CW)
Shaft Type
Straight w/ Key
Seal Material
Viton
Key
3/8 in
Pressure Compensator Setting
3,568-3,684 psi
Control Special Features
None
Port Type
Flange
Origin
Piston Pumps
Auxiliary Mounting Pad
No Auxiliary Mounting Features
Flow Compensator Setting
None
Series
PVH
Paint
No Paint
Control Type
Pressure Compensator
Inlet Port
2 1/2 in 4-Bolt Flange/Code 61
Case Drain
#10 SAE O-Ring Port - Bottom (Top Plugged)
Maximum Displacement Adjustment
Standard Displacement
Shaft Dia.
1.5 in
Torque Setting
None
Weight
147.0 LB
We're here for you
with Service Centers across the country - We have your back