- Flow Control Valve
- Flow Control Valve Type
- Dual Control
- Standard Type of Control
| Valve Type | Flow Control Valve |
| Adjustment Type | Screw w/ Locknut |
| Manufacturer Part No. | DGMFN-5P-Y-A2W-B2W-30 |
| Adjustment Type, Dual | Screw w/Locknut |
| Port Control | Port A |
| Control Type | Dual Control |
| Type of Control, Dual | Standard Control |
| Model No. | DGMFN-5P-Y-A2W-B2W-30 |
| Design No. | 30 |
| Interface | D05 |
| Direction of Flow | Meter-Out, Ports A & B |
| Type of Control | Standard Control |
| Port Control, Dual | Port B |
| Weight | 7.0 LB |

