- D05 Single Solenoid Operated Valve
- 110/120 VAC - 50/60 Hz
- Lead Wires w/o Terminal Box
- Flying Leads
- 2-Position Spring Offset
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Can be subplate or manifold mounted
- Two-position four-way
- Spring offset
- Single solenoid - 110/120 V - 50/60 Hz
- Pressure maximum 3,600 psi
- Provide precision directional control for any hydraulic system
compliances
- 0
| Seal Material | Buna-N |
| Surge Suppressor/Damper | None |
| Mechanical Options | None |
| Overrides | No Overrides |
| Electrical Options | None |
| Pressure [Max] | 3600 psi |
| Mechanical Options Code | None |
| Actuator Type | Solenoid |
| Operation | Solenoid Operated |
| Reducer Module | N/A |
| Mounting | Manifold Mount |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Port T Pressure Rating | 1000 psi |
| Manufacturer Part No. | DG4S4 012A B 60 |
| Coil Type | Flying Leads |
| Function | 2-Position, 4-Way, Spring Offset |
| Flow Direction Code | 4 |
| Coil Rating Code | B |
| Response Type | Standard Response |
| Pilot Valve Type | N/A |
| Design No. | 60 |
| NFPA Size | D05 |
| Solenoid | Single |
| Crossover | All Ports Blocked |
| Port Restrictor Plugs | None |
| Coil Type Code | None |
| Center Position | All Ports Blocked |
| Pilot/Drain | None |
| Model No. | DG4S4 012A B 60 |
| Cycle Rate [Max] | N/A |
| AC/DC | AC |
| Rated Flow | 20 gal/min |
| Electrical Connection | Lead Wires w/o Terminal Box |
| Pressure Port Check Valve Pressure | N/A |
| Spool Code | 2 |
| Electrical Options Code | None |
| Indicator Lights | No |
| Rated Flow [Max] | 25 gal/min |
| Spool Spring Arrangement Code | A |
| Valve Type | Standard-Duty |
| Weight | 10.0 LB |

