- D05 Double Solenoid Operated Valve
- 110/120 VAC - 50/60 Hz
- Lead Wires w/o Terminal Box
- Flying Leads
- 3-Position Spring Centered
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- Three-position four-way
- Spring centered
- Double solenoid - 110/120V - 50/60Hz
- Pressure maximum 3,600 psi
compliances
- 0
| Pressure Port Check Valve Pressure | N/A |
| Mechanical Options Code | None |
| Indicator Lights | No |
| Actuator Type | Solenoid |
| Coil Type Code | None |
| Pilot Valve Type | N/A |
| Electrical Options Code | None |
| Operation | Solenoid Operated |
| Solenoid | Double |
| AC/DC | AC |
| Electrical Connection | Lead Wires w/o Terminal Box |
| Spool Code | 8 |
| Overrides | No Overrides |
| Center Position | P to T, A & B Blocked |
| Design No. | 60 |
| NFPA Size | D05 |
| Valve Type | Standard-Duty |
| Flow Direction Code | 4 |
| Coil Rating Code | B |
| Port Restrictor Plugs | None |
| Mounting | Manifold Mount |
| Surge Suppressor/Damper | None |
| Voltage & Frequency | 110/120 VAC – 50/60 Hz |
| Model No. | DG4S4 018C B 60 |
| Electrical Options | None |
| Rated Flow | 11 gal/min |
| Reducer Module | N/A |
| Response Type | Standard Response |
| Pressure [Max] | 3600 psi |
| Crossover | All Ports Open, Restricted |
| Rated Flow [Max] | 25 gal/min |
| Port T Pressure Rating | 1000 psi |
| Pilot/Drain | None |
| Coil Type | Flying Leads |
| Function | 3-Position, 4-Way, Spring Centered |
| Seal Material | Buna-N |
| Spool Spring Arrangement Code | C |
| Mechanical Options | None |
| Cycle Rate [Max] | N/A |
| Manufacturer Part No. | DG4S4 018C B 60 |
| Weight | 10.0 LB |

