- Accumulator Unloading Cartridge Valve
- Series ADV1-16
- Cavity C-16-3S
- 8 gal/min
- Body Type 9
description
- A poppet type, normally-open, externally piloted, screw-in cartridge type accumulator discharge valve. In its unpiloted position, this valve remains open between port 1 and port 2 until sufficient pilot pressure is applied to port 3. Flow is then blocked from port 1 to port 2.
| Pressure Setting | N/A |
| Housing Material | Cartridge Only |
| Model No. | ADV1-16-0-100 |
| Port Size | Cartridge Only |
| Flow [Max] | 8 gal/min |
| Operating Pressure [Min] | N/A |
| Adjustment Type | None |
| Body Type | 9 |
| Series | ADV1-16 |
| Manufacturer Part No. | ADV1-16-0-100 |
| Operation | Pilot Operated, Normally Open |
| Seal Kit Viton | 889611 |
| Operating Pressure [Max] | N/A |
| Cavity | C-16-3S |
| Pressure [Max] | 3000 psi |
| Type | Accumulator Discharge |
| Seal Kit Buna | 565812 |
| Weight | 0.62 LB |

