Series RV2 is a pilot-operated, poppet-type valve with reverse free-flow check. Use as a service line relief where anticavitation make-up is required. It may also be applied as an internally-piloted counterbalance valve in a service line. Series RV5 is a pilot-operated, spool-type valve that is well suited for repetitive, continuous-duty with a low pressure-override characteristic.
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Pressure [Max]
5000 psi
Pressure Setting
1050 psi
Operating Pressure [Min]
100 psi
Flow [Max]
30 gal/min
Type
Relief Valve
Seal Material
Buna-N
Operating Pressure [Max]
2000 psi
Cavity
C-10-2
Body Type
1
Model No.
RV2-10-S-0-20
Series
RV2-10
Operation
Pilot Operated
Housing Material
Cartridge Only
Seal Kit Viton
566086
Adjustment Type
Screw
Cracking Pressure [Min]
100 psi
Manufacturer Part No.
RV2-10-S-0-20
Cracking Pressure
100 - 2000 psi
Port Size
Cartridge Only
Seal Kit Buna
565803
Cracking Pressure [Max]
2000 psi
Weight
0.48 LB
We're here for you
with Service Centers across the country - We have your back