Always follow lock out and tag out procedures when working on conveyor systems.
Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
Series
RV5-10
Cracking Pressure [Min]
100 psi
Seal Material
Buna-N
Cracking Pressure
100 - 2000 psi
Pressure Setting
1050 psi
Seal Kit Buna
565803
Housing Material
Cartridge Only
Cage Seals
Single Backup Ring
Adjustment Type
Screw
Manufacturer Part No.
RV5-10-S-0-20/
Cavity
C-10-2
Cracking Pressure [Max]
2000 psi
Operation
Pilot Operated
Port Size
Cartridge Only
Seal Kit Viton
566086
Model No.
RV5-10-S-0-20/
Flow [Max]
30 gal/min
Type
Relief Valve
Pressure [Max]
5000 psi
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back