- Bolt Kit for D03 Single Valve
- #10-24 UNC x 7" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Threads per Inch | 24 |
| Use With | N/A |
| Bolt Type | Bolt |
| NFPA Size | D03 |
| Thread Size | #10 |
| Length | 7 in |
| Manufacturer Part No. | BK890325 |
| Thread Type | UNC |
| Model No. | BK890325 |
| Weight | 2.0 LB |

