- Sandwich Relief Valve
- D05 Mounting Interface
- P Port
- 32 gpm Flow
- 4,500 psi
description
- This type of relief valve is used to protect against pressure overloads.Pilot-operated valves have accurate pressure control even under conditions of wide variance in flow. Provides a way to adjust maximum system pressure and protects the hydraulic components from being overpressured.
| Port Control | P Port |
| Rated Flow | 32 gal/min |
| Pressure Adjustment [Min] | 60 psi |
| NFPA Size | D05 |
| Valve Type | Relief |
| Body Material | Aluminum |
| Pressure [Max] | 4500 psi |
| Pressure Adjustment [Max] | 4500 psi |
| Weight | 6.5 LB |

