- Check Valve - Direct Operated
- D03
- T Port
- 16 gal/min Rated Flow
- 14 1/2 psi Check Valve Crack Pressure
description
- The direct-operated check valve allows free flow in one direction and blocks flow in the opposite direction.
| Body Material | Aluminum |
| Check Valve Crack Pressure | 14 1/2 psi |
| Valve Type | Check Valve - Direct Operated |
| Port Control | T Port |
| NFPA Size | D03 |
| Pressure [Max] | 4500 psi |
| Rated Flow [Max] | 16 gal/min |
| Weight | 2.2 LB |

