- Flow Control Valve - Non-Compensated
- D03
- T Port - Meter Out
- 16 gal/min Rated Flow
- 10 psi Check Valve Crack Pressure
description
- The flow control valve allows for a metered flow in one direction, thus adjusting the speed of the application. The integral check allows for free flow around the metering orifice in the opposite direction.
features
- Maximum pressure 3500 psi
- Check valve cracking pressure 4 psi
- Flow range from 10 to 20 gpm
| Valve Type | Flow Control Valve - Non-Compensated |
| Port Control | T Port - Meter Out |
| Pressure [Max] | 4500 psi |
| Check Valve Crack Pressure | 10 psi |
| Body Material | Aluminum |
| NFPA Size | D03 |
| Rated Flow [Max] | 16 gal/min |
| Weight | 2.2 LB |

