- Sandwich Sequence Valve
- D03 Valve
- 16 gpm
- 4,500 psi
- 43.5-435 psi Adjustment
description
- The sequence valve is actuated only after a preset pressure level is sensed at the valve's pressure port. The sequence valve then opens and permits flow to the downstream circuit as long as the preset pressure, or greater pressure, is maintained at the
| NFPA Size | D03 |
| Pressure [Max] | 4500 psi |
| Pressure Adjustment [Min] | 43.5 psi |
| Pressure Adjustment [Max] | 435 psi |
| Valve Type | Sequence |
| Body Material | Aluminum |
| Rated Flow | 16 gal/min |
| Port Control | P Port |
| Weight | 2.9 LB |

