- Sandwich Sequence Valve
- D03 Valve
- 16 gpm
- 4,500 psi
- 145-2000 psi Adjustment
description
- The sequence valve is actuated only after a preset pressure level is sensed at the valve's pressure port. The sequence valve then opens and permits flow to the downstream circuit as long as the preset pressure, or greater pressure, is maintained at the
| Rated Flow | 16 gal/min |
| Pressure Adjustment [Min] | 145 psi |
| Pressure Adjustment [Max] | 2000 psi |
| Body Material | Aluminum |
| Port Control | P Port |
| NFPA Size | D03 |
| Valve Type | Sequence |
| Pressure [Max] | 4500 psi |
| Weight | 2.9 LB |

