- Sandwich Sequence Valve
- D05 Valve
- 32 gpm
- 4,500 psi
- 75-1450 psi Adjustment
description
- The sequence valve is actuated only after a preset pressure level is sensed at the valve's pressure port. The sequence valve then opens and permits flow to the downstream circuit as long as the preset pressure, or greater pressure, is maintained at the
| Valve Type | Sequence |
| Body Material | Aluminum |
| NFPA Size | D05 |
| Pressure Adjustment [Min] | 75 psi |
| Port Control | P Port |
| Pressure Adjustment [Max] | 1450 psi |
| Rated Flow | 32 gal/min |
| Pressure [Max] | 4500 psi |
| Weight | 7.7 LB |

