- Sandwich Sequence Valve
- D05 Valve
- 32 gpm
- 4,500 psi
- 75-2900 psi Adjustment
description
- The sequence valve is actuated only after a preset pressure level is sensed at the valve's pressure port. The sequence valve then opens and permits flow to the downstream circuit as long as the preset pressure, or greater pressure, is maintained at the
| Body Material | Aluminum |
| NFPA Size | D05 |
| Pressure Adjustment [Min] | 75 psi |
| Valve Type | Sequence |
| Pressure [Max] | 4500 psi |
| Pressure Adjustment [Max] | 2900 psi |
| Port Control | P Port |
| Rated Flow | 32 gal/min |
| Weight | 7.7 LB |

