- Inline Counterbalance Valve
description
- The counterbalance valve is normally-closed and is used to maintain a preset back pressure in part of the circuit. Its primary function is to prevent overriding loads from running away which may cause cavitation in the system.
| NFPA Size | D03 |
| Port Size | SAE-8 |
| Valve Type | Counterbalance |
| Rated Flow | 22 gal/min |
| Pressure Adjustment [Max] | 2000 psi |
| Pressure [Max] | 4500 psi |
| Pressure Adjustment [Min] | 145 psi |
| Port Control | T Port - Controlled by A Port |
| Body Material | Aluminum |
| Weight | 2.9 LB |

