- NZ Series Hydraulic Heavy Duty Tie-Rod
| Rod Diameter | 1 in |
| Port Location, Head | 4 |
| Rod Material | Case Hardened |
| Cylinder Type | Heavy-Duty Tie Rod |
| Cylinder Style | Tie Rod |
| Mounting Style Description | Head Rectangular Flange |
| Port Location, Cap | 4 |
| Bore Size | 2.5 in |
| Weight | 0.0 LB |

