| Cylinder Style | Medium-Duty Tie Rod |
| Piston Rod Material | Non Case Hardened |
| Rod Diameter | 1.38 in |
| Cushions | Noncushioned |
| Mounting Style Description | Side Lug |
| Weight | 0.0 KG |
| Cylinder Style | Medium-Duty Tie Rod |
| Piston Rod Material | Non Case Hardened |
| Rod Diameter | 1.38 in |
| Cushions | Noncushioned |
| Mounting Style Description | Side Lug |
| Weight | 0.0 KG |