| Rod Diameter | 5/8 in, 1 in |
| Mounting Style Description | Side Lug |
| Piston Rod Material | Non Case Hardened |
| Cylinder Style | Medium-Duty Tie Rod |
| Rod End Style | Small Male UN Thread |
| Weight | 0.0 KG |
| Rod Diameter | 5/8 in, 1 in |
| Mounting Style Description | Side Lug |
| Piston Rod Material | Non Case Hardened |
| Cylinder Style | Medium-Duty Tie Rod |
| Rod End Style | Small Male UN Thread |
| Weight | 0.0 KG |