| Cylinder Style | Medium-Duty Tie Rod |
| Rod Diameter | 1 3/4 in |
| Mounting Style Description | Cap Clevis |
| Piston Rod Material | Non Case Hardened |
| Weight | 0.0 KG |
| Cylinder Style | Medium-Duty Tie Rod |
| Rod Diameter | 1 3/4 in |
| Mounting Style Description | Cap Clevis |
| Piston Rod Material | Non Case Hardened |
| Weight | 0.0 KG |