- RF Series Hydraulic Medium Duty Tie-Rod
| Cylinder Style | Tie Rod |
| Port Location, Head | 1 |
| Port Location, Cap | 1 |
| Bore Size | 1.5 in |
| Rod Diameter | 5/8 in |
| Cylinder Type | Medium-Duty Tie Rod |
| Weight | 0.0 KG |
| Cylinder Style | Tie Rod |
| Port Location, Head | 1 |
| Port Location, Cap | 1 |
| Bore Size | 1.5 in |
| Rod Diameter | 5/8 in |
| Cylinder Type | Medium-Duty Tie Rod |
| Weight | 0.0 KG |