- Eaton Pneumatic Thread Cylinders
| Cylinder Style | Threaded |
| Series | TA Series |
| Double Rod | No |
| Mounting Style Description | Side Lug |
| Rod Material | Non Case Hardened |
| Weight | 0.0 LB |
| Cylinder Style | Threaded |
| Series | TA Series |
| Double Rod | No |
| Mounting Style Description | Side Lug |
| Rod Material | Non Case Hardened |
| Weight | 0.0 LB |