- Eaton Pneumatic Thread Cylinders
| Rod Diameter | 3/4 in |
| Double Rod | No |
| Rod Material | Stainless Steel |
| Series | TA Series |
| Cylinder Style | Threaded |
| Mounting Style Description | Head Rectangular Flange |
| Weight | 0.0 LB |
| Rod Diameter | 3/4 in |
| Double Rod | No |
| Rod Material | Stainless Steel |
| Series | TA Series |
| Cylinder Style | Threaded |
| Mounting Style Description | Head Rectangular Flange |
| Weight | 0.0 LB |