| Bore Size | 0.04 in |
| Mounting Style Description | Cap Clevis |
| Double Rod | No |
| Rod Material | Stainless Steel |
| Cylinder Style | Threaded |
| Weight | 0.0 LB |
| Bore Size | 0.04 in |
| Mounting Style Description | Cap Clevis |
| Double Rod | No |
| Rod Material | Stainless Steel |
| Cylinder Style | Threaded |
| Weight | 0.0 LB |