| Bore Size | 0.04 in |
| Double Rod | No |
| Cylinder Style | Threaded |
| Mounting Style Description | Cap Rectangular Flange |
| Rod Material | Stainless Steel |
| Weight | 5.0 LB |
| Bore Size | 0.04 in |
| Double Rod | No |
| Cylinder Style | Threaded |
| Mounting Style Description | Cap Rectangular Flange |
| Rod Material | Stainless Steel |
| Weight | 5.0 LB |