| Rod Material | Non Case Hardened |
| Bore Size | 2.5 in |
| Mounting Style Description | Cap Rectangular Flange |
| Cylinder Style | Threaded |
| Double Rod | No |
| Weight | 0.0 LB |
| Rod Material | Non Case Hardened |
| Bore Size | 2.5 in |
| Mounting Style Description | Cap Rectangular Flange |
| Cylinder Style | Threaded |
| Double Rod | No |
| Weight | 0.0 LB |