| Rod Material | Stainless Steel |
| Mounting Style Description | Cap Rectangular Flange |
| Bore Size | 0.16 in |
| Cylinder Style | Threaded |
| Double Rod | No |
| Weight | 0.0 KG |
| Rod Material | Stainless Steel |
| Mounting Style Description | Cap Rectangular Flange |
| Bore Size | 0.16 in |
| Cylinder Style | Threaded |
| Double Rod | No |
| Weight | 0.0 KG |