- TV Series Hydraulic Medium Duty Tie-Rod
| Cylinder Type | Medium-Duty Tie Rod |
| Port Location, Head | 2 |
| Port Location, Cap | 2 |
| Rod Diameter | 1.78 in |
| Mounting Style Description | Intermediate Trunnion |
| Bore Size | 3.15 in |
| Cylinder Style | Tie Rod |
| Weight | 0.0 LB |
| Cylinder Type | Medium-Duty Tie Rod |
| Port Location, Head | 2 |
| Port Location, Cap | 2 |
| Rod Diameter | 1.78 in |
| Mounting Style Description | Intermediate Trunnion |
| Bore Size | 3.15 in |
| Cylinder Style | Tie Rod |
| Weight | 0.0 LB |