- TV Series Hydraulic Medium Duty Tie-Rod
| Bore Size | 3.94 in |
| Port Location, Head | 1 |
| Cylinder Style | Tie Rod |
| Mounting Style Description | Intermediate Trunnion |
| Port Location, Cap | 1 |
| Rod Diameter | 2.76 in |
| Cylinder Type | Medium-Duty Tie Rod |
| Weight | 0.0 LB |
| Bore Size | 3.94 in |
| Port Location, Head | 1 |
| Cylinder Style | Tie Rod |
| Mounting Style Description | Intermediate Trunnion |
| Port Location, Cap | 1 |
| Rod Diameter | 2.76 in |
| Cylinder Type | Medium-Duty Tie Rod |
| Weight | 0.0 LB |