- TV Series Hydraulic Medium Duty Tie-Rod
| Port Location, Head | 1 |
| Rod Diameter | 0.71 in |
| Cylinder Style | Tie Rod |
| Port Location, Cap | 1 |
| Cylinder Type | Medium-Duty Tie Rod |
| Bore Size | 0.99 in |
| Weight | 0.0 LB |
| Port Location, Head | 1 |
| Rod Diameter | 0.71 in |
| Cylinder Style | Tie Rod |
| Port Location, Cap | 1 |
| Cylinder Type | Medium-Duty Tie Rod |
| Bore Size | 0.99 in |
| Weight | 0.0 LB |