- Cutting Torch
- 10" Barrel
- Brass Body
- 7" Cutting Capacity
features
- Straight through" high-performance design that minimizes turbulence and improves cut quality
- May also be used on other pressurized fuel gases
| Length | 4 in |
| Gas Type | Acetylene |
| Body Material | Brass |
| Uses Cutting Tip | Series 1 |
| Cutting Capacity1 | 7 in |
| Barrel Length | 10 in |
| Weight | 4.83 LB |

