Victor (Turbo Torch)
341-0384-0812
Journeyman® Select™ Heavy-Duty Welding & Cutting Outfit
Item #101610647
- Journeyman® "Select™" Heavy Duty Welding & Cutting Outfit for Acetylene
includes
- Cutting attachment w/ 90° head angle (CA 2460)
- CSR 450 series regulators with gauge guards
- H315FC torch handle with built-in flashback arrestors and check valves
- Series 1 Type: 101, 101 30º, 108, 112, 118, 118 (sides cutaway)
- Model W welding nozzles
| Cutting Capacity [Min] | 0.125 in |
| Inlet Type | CGA 510 |
| Welding Range | 1/32 in to 3 in |
| Gas Type | Acetylene |
| Cutting Capacity [Max] | 8 in |
| Weight | 36.0 LB |
