- Journeyman™ Welding & Cutting Outfit
- 3/4" Cutting Capacity
- 1/2" Welding Capacity
includes
- Stainless panel tool box
- H315FC torch handle with built-in flashback arrestors and check valves
- Cutting attachment w/ 90° head angle (CA 2460)
- CSR 450 series regulators with gauge guards
- Series 1 cutting tip - cuts up to 3/4" (75 mm)
- Model W welding nozzles
- MFA heating nozzle (Size 8)
- Multi-wrench, striker, and tip cleaner
- T grade hose 25 ft x 1/4"
- Soft sided shade 5 goggles
| Welding Range | 1/32 in to 3 in |
| Gas Type | All Fuel Gases |
| Cutting Capacity [Min] | 0.125 in |
| Cutting Capacity [Max] | 8 in |
| Weight | 38.0 LB |

