- Journeyman™ ll Welding & Cutting Outfit for All Fuel Gases
includes
- Cutting attachment w/ 90° head angle (CA 2460)
- CSR 450 series regulators with gauge guards
- H315FC torch handle with built-in flashback arrestors and check valves
- Series 1 cutting tip - cuts up to 3/4" (75 mm)
- Model W welding nozzles
- Multi-wrench, striker, and tip cleaner
- T grade hose 25 ft x 1/4"
- Soft sided shade 5 goggles
- Stainless panel tool box
| Gas Type | All Fuel Gases |
| Cutting Capacity [Max] | 0.75 in |
| Type | Heavy Duty |
| Welding Range | 1/8 in [Max] |
| Weight | 33.1 LB |

