- Medium Duty Gas Cutting Outfit
- CGA510 Inlet Type
- 1/2 in Cutting Capacity
- 5/64 in Welding Range
| Inlet Type | CGA 510 |
| Type | Medium Duty Outfit |
| Gas Type | Acetylene |
| Welding Range | 5/64 in [Max] |
| Cutting Capacity [Max] | 0.5 in |
| Weight | 0.0 LB |
| Inlet Type | CGA 510 |
| Type | Medium Duty Outfit |
| Gas Type | Acetylene |
| Welding Range | 5/64 in [Max] |
| Cutting Capacity [Max] | 0.5 in |
| Weight | 0.0 LB |