- 9.4" Length
- 6.7" Width
- 2.4" Height
- Yellow Color
description
- With a smooth, easy-to-clean surface and ultra-hygienic design, this Wall Bracket is free of holes or crevices that could contain dirt or debris. Store cleaning tools on Wall Brackets to increase their durability.
| Length | 9.4 in |
| Material | Polypropylene |
| Standard | Halal and Kosher Compliant |
| Width | 6.7 in |
| Height | 2.4 in |
| Color | Yellow |
| Weight | 0.47 LB |
| EAN or UPC | 5705020061561 |

