- 18.1" Length
- 2.6" Width
- 2.2" Height
- Holds 6 Cleaning Tools
- Stainless Steel Material
description
- Stainless steel wall bracket featuring ultra-hygienic design. A special mount ensures distance to the wall, ensuring easy cleaning between the bracket and wall. Store cleaning tools on wall brackets to increase their durability.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 18.1 in |
| Width | 2.6 in |
| Material | Stainless Steel (AISI 304) |
| Height | 2.2 in |
| Weight | 1.3 LB |
| EAN or UPC | 5705020006180 |

