- 16.5" Length
- 3.4" Width
- 1.9" Height
- Contains 3 Grip Band Modules & 2 Hooks
- White Color
description
- This hygienic, modular wall bracket provides a flexible solution for storing your cleaning tools and utensils in any area of your site. The rail easily attaches to the four wall mounts by sliding it on from the right or left side. The grip band modules and hook modules can then be clicked on the rail and locked in place using one of the many small notches in the rail. These ensure that the modules cannot slide from side to side. From one to 10 hanging modules can be placed on the rail (up to five grip band modules or up to 10 hook modules). The grip band module can hold products with a diameter of 28-33 mm. The hook module can hold products weighing up to 3 kg. The system comes with three grip band modules and two hooks. Modules and rails are easy to disassemble for cleaning or replacement.
| Width | 3.4 in |
| Height | 1.9 in |
| Material | Polypropylene, TPE Rubber, Polyamide |
| Color | White |
| Length | 16.5 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.64 LB |
| EAN or UPC | 5705022028609 |

