- 1.6" Length
- 3.1" Width
- 1.9" Height
- Holds 1 Cleaning Tool
- Gray Color
description
- The single hook module is designed for storing cleaning tools that have a hanging hole. The hook is slid onto the supplied single-base/spacer from the left or right side. The single hook module can hold products weighing up to 3 kg. The hook system is easy to disassemble for cleaning or replacement.
| Color | Gray |
| Length | 1.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 3.1 in |
| Height | 1.9 in |
| Material | Polypropylene, Polyamide |
| Weight | 0.06 LB |
| EAN or UPC | 5705022029095 |

