- 3.2" Length
- 3.4" Width
- 1.9" Height
- Holds 1 Cleaning Tool
- Red Color
description
- The grip band module is designed for storing cleaning tools without a hanging hole. Slide the grip band module onto the supplied double-base/spacer from the left or right side. The grip module can hold products with a diameter of 28-33 mm. The grip band module is easy to disassemble for cleaning or replacement.
| Color | Red |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 3.4 in |
| Height | 1.9 in |
| Length | 3.2 in |
| Material | Polypropylene, TPE Rubber, Polyamide |
| Weight | 0.18 LB |
| EAN or UPC | 5705022029248 |

